Swivel stool, synthetic leather, with glides and footrest ring

Article no.: 965407
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Base-Tec
Colour black
Seat height 570 mm
Width 680 mm
Max. load capacity 120 kg
height adjustable yes
Height adjustment version gas pressure spring
stepless height adjustment yes
Min. height adjustment 570 mm
Max. height adjustment 850 mm
Standard DIN 68877
Material of support frame plastic
With storage compartment no
Seat tilt adjustment no
Material of seat surface synthetic leather
Seat surface diameter 400 mm
Type of product stool
Mobile no

Identification & Classification

Article number 965407
EAN / GTIN 4016849534657
Manufacturer number 9469H-0551 NEU
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com

Description

Version:

5-star plastic base. Seat height adjustable by gas pressure safety spring with ring release. Seat with washable synthetic leather cushion in black, with all-round edge protection.
Base ⌀ 680 mm, height adjustable footrest ring.
Seat ⌀ 400 mm.

Standard:

DIN 68877

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart