{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Base-Tec | |
| Colour | black | |
| Max. load capacity | 120 kg | |
| height adjustable | yes | |
| Height adjustment version | gas pressure spring | |
| stepless height adjustment | yes | |
| Min. height adjustment | 430 mm | |
| Max. height adjustment | 600 mm | |
| Standard | DIN 68877 | |
| Material of support frame | plastic | |
| Material of seat surface | integral foam | |
| Seat width | 350 mm | |
| Seat surface diameter | 350 mm | |
| Seat depth | 350 mm | |
| Type of wheel/castor | swivel castor | |
| Number of rolls, swivel castor | 5 pcs. | |
| Number of wheels/castors, overall | 5 pcs. | |
| Area of application | chair | |
| Type of product | stool | |
| Mobile | yes |
| Article number | 965396 | |
| EAN / GTIN | 4016849295626 | |
| Manufacturer number | 9469H-2000 | |
| Manufacturer/responsible person | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com |