Bottle / can holder, Number of can holders: 2

Article no.: 956835 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
128 pieces in stock 128 pieces available in 11-14 working days

Select article variation and quantity

Number of can holders Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035
Colour, grey Light grey
Colour grey
Suitable for cans; bottles; perforated panels
Number of mountings 2
Material of base plate plastic
Internal diameter 90 mm
Total load capacity 10 kg
Type of product holder
Material plastic
Width 220 mm
Depth 115 mm
Height 105 mm

Identification & Classification

Article number 956835 2
EAN / GTIN 4062406128258
Manufacturer number 956835 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Distributed load maximum 10 kg.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart