{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Part described | base area; Casing | |
| Material thickness | 0.8 mm | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described | Korpus; Türen | |
| Material | Beech; sheet metal | |
| Colour | grey; grey | |
| Colour selection | free selection | |
| With hat compartment | yes | |
| Usable height of hat compartment | 328 mm | |
| Useful depth of clothing compartment | 477 mm | |
| Usable height of clothing compartment | 1,270 mm | |
| With door | yes | |
| Total number of doors | 2 pcs. | |
| Door design | swing door/revolving door | |
| Door stop | door can swing in either direction | |
| Door opening angle | 110 degrees | |
| Door fronts | with ventilation slots | |
| Cabinet ventilation | yes | |
| Ventilation slots | yes | |
| Type of lock | cylinder lock | |
| Locking system | no locking system | |
| With hooks / holders | yes | |
| With hook strip | yes | |
| With bench seat | yes | |
| Depth of bench seat TiZ | 315 mm | |
| Height of bench seat HoZ | 450 mm | |
| Number of clothes rails | 1 pcs. | |
| Clean & dirty clothes can be separated | no | |
| Type of product | garment locker | |
| Installation position | wall and floor anchoring | |
| Weight | 41 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Standard | DIN 4547 | |
| Area of application | communal rooms | |
| Configuration | configured | |
| Overall width Bg | 600 mm | |
| Overall depth Tg | 500 mm | |
| Overall height Hg | 2,120 mm | |
| Body width Br | 600 mm | |
| Body depth Ti | 500 mm | |
| Body height Ho | 2,120 mm | |
| Worktop / cover plate provided | no | |
| Mobile | no |
| Article number | 949634 2 | |
| EAN / GTIN | 4067263642855 | |
| Manufacturer number | 949634 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |