• The item cannot be ordered due to missing prices.

Base with removable cover

Article no.: 942937
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 27×36 U
Height 100 mm
Width 565 mm
Depth 695 mm
Width in units 27 E
Depth in units 36 E
Removable rear fascia yes
Removable front fascia yes
Type of product Fitted base

Identification numbers & Classifications

Article number 942937
EAN / GTIN 4045197676634

Description

Version:

Base 100 mm high with removable fascia (front and back).

Suitable for:

Tool cabinets No. 942906; 942941; 942951.

Colour:

Light grey RAL 7035, powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart