Roller cabinet with 4 pull-out trays, Number of pull-out trays: 4

Article no.: 914505 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of pull-out trays Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension (partial/full extension): 75
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 15 kg
Drawer runner extension (partial/full extension) 75 %
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular lock barrel
Height 950 mm
Width 660 mm
Depth 380 mm
Drawer usable width 500 mm
Drawer usable depth 295 mm
Number of pull-out trays 4
Version with roller shutters
Weight 34 kg
Type of product Roller cabinet

Identification & Classification

Article number 914505 4
EAN / GTIN 4045197892065
Manufacturer number 914505 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The stable sheet metal housing of the mobile workbench is fitted with perforated side panels for storage of accessories. With dividable pull-out trays. Spacious base container for storage of large tools. Metal roller shutters to close wagon, locked with cylinder lock. With roller bearing wheels (2 castors with parking brake, 2 fixed wheels). Steel tray with X-ABS inlay. Solid ergonomic handle of glass fibre-reinforced PP.

Supplied with:

Dividing material. 8 divider partitions 380 mm, 2 divider partitions 500 mm and attachment material.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Warning:

Intended use
  • For mobile work on site.
  • For both industrial and private use.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.

Reasonably foreseeable misuse
  • Do not stand or sit on the roller cabinet. Do not carry people.
  • Do not make any unauthorised modifications.
  • Do not expose the roller cabinet to impacts.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart