Cutter knife made of stainless steel with 3 snap-off blades 30°, Blade width: 9mm

Article no.: 844905 9
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
353 pieces in stock 353 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of snap-off points, snap-off blade 7
Type of product knives
Characteristics snap-off blade; lockable blade; blade exchangeable
Material of blade stainless steel
Thickness of blade 0.4 mm
Length of blade 73 mm
Width of blade 9 mm
Type of blade Snap-off blade
Security technology locking
Length of handle 120 mm
Material of handle stainless steel

Identification & Classification

Article number 844905 9
EAN / GTIN 4975364018977
Manufacturer number LC390B
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch

Description

Version:

Blade extends and retracts in precise metal guide, stops automatically. High quality blades, extremely sharp, with long service life.
With 3 snap-off blades (similar to No. 844916 size 10) with 7 segments, 9 mm wide, 30°. Slim stainless steel knife for very fine and clean cutting.

Spare part:

For spare blades see No. 844910 size 10 – No. 844918 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart