Assembly pliers for gripper rings, Type: G0

Article no.: 719950 G0
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
94 pieces in stock 94 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Use of circlip pliers: Rings for un-grooved shafts

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Rings for un-grooved shafts
overall length 140 mm
Tip ⌀ 0.9 mm
for shaft ⌀ 1.5 – 4 mm
Standard DIN ISO 5743
Jaw shape flat
Handle plastic coated
Material Chrome vanadium high-performance steel
Surface Jaws chemically blackened, head bright polished
Joint with integral opening spring yes (size G0 with adjustment screw)
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719950 G0
Copy
EAN / GTIN 4003773247890
Copy
Manufacturer number 46 11 G0
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Jaws chemically blacked, polished head, plastic coated handles. Straight tips; flanged, i.e. to fit the holes in the gripper rings. With opening spring; size G0 with adjustment screw.

Application:

For gripper rings (rings for shafts without groove).

Standard:

DIN ISO 5743

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart