{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cross-head size | 1 | |
| overall length | 140 mm | |
| Usable length | 124 mm | |
| Drive profile | Screwdriver for Phillips | |
| Type of product | Screwdriver bit |
| Article number | 659870 1 | |
| EAN / GTIN | 7610733220458 | |
| Manufacturer number | 225.PH 1 |