{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Torx Plus® profile | 10IP | |
| overall length | 110 mm | |
| Usable length | 94 mm | |
| Drive profile | Screwdriver for TORX PLUS® screws | |
| Type of product | Screwdriver bit |
| Article number | 659884 10IP | |
| EAN / GTIN | 7610733220748 | |
| Manufacturer number | 225.TXP 10 |