• Last chance! Only a few items available and soon no longer in our assortment.

Push-through ratchet, 1/2 inch with short handle

Article no.: 640720
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Direction of rotation changed using push-through square drive
Material of tool chromium-molybdenum steel
Overall length L 115 mm
Surface of tool chrome-plated
Standard DIN 3120-C
Size of drive output, external square drive 1/2 inch
Type of handle standard handle
Colour silver
Type of product ratchet
Drive handle
Output drive external square drive
Telescopic function no
Content single part

Identification & Classification

Article number 640720
EAN / GTIN 4045197238429
Manufacturer number 640720
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.

Application:

Ideal for working in restricted places, working arc 0°. With captive push-through square for reversible right and left-hand action.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome molybdenum steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart