Precision surface grinding wheel D×W×H (mm), 350×50×127

Article no.: 591546
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
29 pieces in stock 29 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape flat
Diameter 350 mm
Width of disc T 50 mm
Depth of recess G; F 10 mm
Diameter of recess P 200 mm
Diameter of hole H 127 mm
Shape 5
Binding ceramic
Contents unit pieces
Type of product flat grinding wheel
Abrasive media special aluminium oxide (97A)
Grit size (mesh) 80 mesh
Grinding area single-sided
Grinding process surface grinding
Specification SD78A80II8PVB3F
Suitable for material cast iron; steel
Material group metal

Identification & Classification

Article number 591546
EAN / GTIN 9003176644741
Manufacturer number 664474
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
wet maximum
 

Description

Version:

High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
Special Aluminium Oxide for grinding high-alloy hardened steels, case-hardened and tool steels, Stellite and chilled cast iron. Especially for hard materials, because of better penetration into the material, the specification of 80 grit achieves optimum results.
Form 5 with recess on one side.
  • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
  • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
  • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

Specification:

SD78A80II8PVB3F

Note:

Profile surface grinding wheels available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart