Extension nut, Thread: M6

Article no.: 375395 M6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
1,414 pieces in stock 1,414 pieces available in 11-14 working days

Select article variation and quantity

Thread Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6334
Thread M6
Overall length 18 mm
‌Width across flats AF 10 mm
Distance across corners e 11.05 mm
Type of product Nut

Identification & Classification

Article number 375395 M6
Copy
EAN / GTIN 4020772082659
Copy
Manufacturer number 82651
Copy
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Double length of tall nut No. 375385 (= 3.0 d tall), both ends flat.

Application:

For connecting together two studs.

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart