High nut, Thread: M6

Article no.: 375385 M6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
482 pieces in stock 482 pieces available in 11-14 working days

Select article variation and quantity

Thread Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6330B
Thread M6
Overall length 9 mm
‌Width across flats AF 10 mm
Distance across corners e 11.05 mm
Type of product Nut

Identification & Classification

Article number 375385 M6
EAN / GTIN 4020772082369
Manufacturer number 82362
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

High nut (= 1.5 d high) with one flat face to rest on plain washer No. 375340 and a convex face for positioning in collared washer No. 375355 D or No. 375360 G.

Standard:

DIN 6330 B

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart