5-axis vice Xpent, Type: 0

Article no.: 361100 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Version Zero-point clamping system
Clamping range S1 6 mm - 88 mm
Clamping range S2 84 mm - 168 mm
Clamping range S3 159 mm - 243 mm
Clamping range S4 239 mm - 301 mm
Length L 362 mm
Base body height c 125 mm
c1 85 mm
Width B 100 mm
Slot width n H7 20 mm
Height h 40 mm
Clamping force up to maximum 32 kN
maximum torque 65 Nm
Weight 19 kg
Width across flats 5 mm; 8 mm
Spindle extension size 80
Colour code for suitable accessories Xpent0
Type of product Machine vice

Identification & Classification

Article number 361100 0
EAN / GTIN 4045197848925
Manufacturer number 361100 0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very good accessibility and perfectly symmetrical.
  • Flexible modular clamping system.
  • All functional faces hardened and ground.
  • Clamping force up to 40 kN at 90 Nm torque.
  • Both clamping modules can be positioned individually on the base rail.
  • Variable clamping and adjustment range.
  • Repetition accuracy < 0.01 mm.
  • Including holes 18M16 for zero point clamping system pitch 200mm.

Application:

Perfect for true 5-face machining.
In conjunction with various jaws it can be used for conventional, smooth-faced clamping and clamping of unfinished parts.

Supplied with:

Base rail, spindle, spindle extension, crank / hexagon screwdriver (for type 1S), fixed clamping module, mobile clamping module.

Optional extras:

Clamping modules No. 361105361110, centre jaw No. 361111, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120, stepless adjustable clamps No. 361165, torque wrench No. 656050 size 120, screwdriver bit No. 643329, workpiece back-stop No. 360094, top jaws No. 361123361138.

Note:

Not supplied with matching top jaws No. 361123361137 and front jaws No. 361140361151. Clamping situation S4 requires a further spindle extension No. 361120. To ensure perfect tool lubrication, we recommend the use of multi-purpose grease No. 083592 PLUS.

Warning:

Intended use
  • Clamping device for mounting on a machine intended to perform milling operations.
  • For clamping workpieces in the blank or partially machined state.
  • Adaptation to workpiece geometry is possible through various designs and attachment jaws.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.

Reasonably foreseeable misuse
  • Do not use for turning work.
  • Do not mount components not in accordance with the specification.
  • Do not make any unauthorised modifications.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart