Universal top jaw for Xpent, for jaw width b: 125mm

Article no.: 361138 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days

Select article variation and quantity

for jaw width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw height h 45 mm
Jaw length l 68 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification & Classification

Article number 361138 125
EAN / GTIN 4067263109136
Manufacturer number 361138 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Clamping steps with a height of 3 mm and 3 mm contact area. With gripp step and smooth clamping step. Hardened and ground. Fastening screws.

Application:

To quickly extend the capacity of the Xpent No. 361100 size 1-2

Material:

Hardened steel.

Suitable for:

Xpent No. 361100 size 1-2

Note:

If this jaw is used, the clamping range can be extended by 108 mm without needing to rotate the pillars. When using a reversed universal top jaw No. 361138, the fixed jaw of the Xpent No. 361100 can only be released using plug-in head No. 361139.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart