Quick-change adapter plate for Xpent, for jaw width b: 125mm

Article no.: 361137 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
69 pieces in stock 69 pieces available in 11-14 working days

Select article variation and quantity

for jaw width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Height h 20.5 mm
Length l 66 mm
suitable for colour code Xpent1-2
Type of product Adapter plate

Identification & Classification

Article number 361137 125
EAN / GTIN 4062406745554
Manufacturer number 361137 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened and ground. Fastening screws.

Advantage:

Existing NC vices from GARANT or Allmatic can be used with Xpent top jaws and front jaws.

Application:

For use of Xtric top jaws size 125 on the Xpent size 1S, 1 and 2.

Material:

Hardened steel

Suitable for:

Xtric top jaws No. 363010363045 in size 125.

Note:

Clamping width cannot be increased by rotating the clamping pillars in combination with the adaptor plate.
Important: Max. 72 Nm = 32 kN.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart