{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Xpent | |
| Length L | 100 mm | |
| Width B | 100 mm | |
| Height H | 108 mm | |
| H1 | 85 mm | |
| Weight | 4.5 kg | |
| suitable for colour code | Xpent0 | |
| Type of product | Spare part clamp |
| Article number | 361105 0 | |
| EAN / GTIN | 4045197848932 | |
| Manufacturer number | 361105 0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |