{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| maximum torque | 6 Nm | |
| Direction of tightening | For right and left-hand tightening | |
| Torque measuring accuracy | ±4 % | |
| Test certificate | Manufacturer’s test certificate | |
| Overall length L | 225 mm | |
| Torque range | 1 Nm - 6 Nm | |
| Scale graduation, 1 graduation = | 0.1 Nm | |
| Weight | 300 g | |
| Square drive | 1/4 in | |
| Display | analogue | |
| Release signalling | akustisk; haptisk | |
| Trigger principle | mechanical short-travel release | |
| Connection format | Push-through square drive (ratchet) | |
| Measurement technology | mechanical | |
| Data can be recorded | no | |
| Setting the trigger value | with adjustment scale | |
| Feedback | triggering | |
| Reversible reading | Nm | |
| Measurement process | Torque | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Lever length including factory calibration reference dimension [l3] | 155 mm | |
| Type of product | Torque Wrench |
| Article number | 656050 6 | |
| EAN / GTIN | 4045197570512 | |
| Manufacturer number | 656050 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |