{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | UNI | |
| Contents | 400 g | |
| ⌀ | 53 mm | |
| Length | 262 mm | |
| Temperature range | -30 °C - 120 °C | |
| Designation to DIN 51502 | K2K-30 | |
| Type of product | Cartridge |
| Article number | 083592 UNI | |
| EAN / GTIN | 4016553120009 | |
| Manufacturer number | 31 200 23 | |
| Manufacturer/responsible person | MATO GmbH & Co. KG, Benzstraße 16-24, 63165 Muehlheim, Germany, www.mato.de |