Stepped jaws movable, Type: 125

Article no.: 360573 125
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 124.4 mm
Jaw height h 39.5 mm
Height h1 20 mm
Jaw length l 70 mm
Length l1 40 mm
for type 125
suitable for colour code HOLEX NC
Type of product Vice jaws

Identification & Classification

Article number 360573 125
EAN / GTIN 4069515011280
Manufacturer number 360573 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Material:

Hardened, nitrided, both sides smooth.

Suitable for:

NC high pressure vice No. 360565.

Supplied with:

Incl. fastening screws.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart