• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

NC high-pressure vice, Type: 125

Article no.: 360565 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX NC
Type 125ST
Clamping force up to maximum 40 kN
maximum clamping range 230 mm
Weight 30 kg
Overall length L 441 mm
Base body length a 398.5 mm
Base body width B 126 mm
Clamping range b 0 mm - 182 mm
Base body height c -0.02 95 mm
Overall height F 134.5 mm
Clamping range d 48 mm - 230 mm
g 21 mm
Longitudinal slot l H8 20 mm
Cross-slot n H7 20 mm
r 128 mm
t 62.5 mm
Colour code for suitable accessories HOLEX NC
Number of threads for workpiece back-stop 2
‌Width across flats AF 14 mm
Type of product Machine vice

Identification & Classification

Article number 360565 125
EAN / GTIN 4062406401474
Manufacturer number 360565 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small size – optimum ratio of clamping range to overall length.
Stepless adjustment – 100% clamping force at 360°.
Particularly rigid body made of GJS-60, ground on top and bottom faces.
Pairing accuracy 0.02 mm.
  • Thread on both sides (M8), for securing a workpiece backstop.
  • Wear-resistant power intensifier
  • Precise alignment slots.
  • Side outlet opening for evacuation of chips and coolant.
  • Low-maintenance high-pressure spindle – constant pressure level due to wear-resistant mechanical power intensifier.

Feature:

  • Fully enclosed low-maintenance nitrided spindle.
  • Increased service reliability.
  • Optimised swarf protection.
  • Minimised cleaning requirement.

Application:

For horizontal use. Versatile clamping unit for machining centres.

Supplied with:

Including 2 pcs. stepped jaws and 1 pc. hand crank.

Optional extras:

Stepless adjustable clamps No. 360579.
Alignment and fixing set No. 360530.
Popular makes of jaws such as No. 361400361660, No. 361295361298.
Workpiece backstop and crank No. 360555 and 360800.
Jaws quick-change system No. 361293 125 and 361294 125.

Note:

Alignment dimensions not compatible with those of other manufacturers.

Warning:

Intended use
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only in enclosed spaces.
  • For work in industrial environments.
  • Use only on a flat and clean base.
  • Use for clamping workpieces.
  • For clamping workpieces in the blank or partially machined state.
  • Only use vice with its own spindle wrench.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not mount components not in accordance with the specification.
  • Do not make any unauthorised modifications.
  • Use only original spare parts and wearing parts.
  • Do not operate outside of the operating parameters.
  • No clamping with driven tools with an undefined torque.
  • Do not operate with appropriate supervision.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart