• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rotational centre measurement unit

Article no.: 354785
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of the housing metal
DIsplay analogue
Min. measuring range 0 mm
Max. measuring range 5 mm
Scale graduations, analogue 0.01 mm
Adjustable tolerance marks yes
Unit for reading, analogue millimetre
Reading 0.01 mm
Content single part
Type of product dial indicator

Identification & Classification

Article number 354785
EAN / GTIN 2050001691439
Manufacturer/responsible person Martin Schrafstetter Mechanische Werkstätte, Gewerbepark 5, 82229 Seefeld, Germany

Description

Version:

Mounted on the camera arm by means of screw fixing.

Function:

For exact measurement / checking of the rotational centre of turning tools.Scale value of the dial indicator 0.01 mm, measuring range 5 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart