This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Face driver set CoAE in a wooden box Right-hand, Morse taper (MK): 4

Article no.: 327451 4

Select article variation and quantity

Morse taper (MK) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of centring point fixed
Point angle α 60 degrees
Min. working range Amin 13 mm
Max. working range Amax 100 mm
Mounting machine-side MT4
With push-off thread no
With shock absorbing yes
Suitable centring point diameters D1 12 mm; 6 mm
Direction of action right-hand
Replaceable centring points included yes
Number of centring points 2 pcs.
Use turning
Weight 4.3 kg
Type of product face driver

Identification & Classification

Article number 327451 4
EAN / GTIN 4019208502618
Manufacturer number 1341567
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz

Description

Version:

  • Point angle 60°, clamping dia. 8–80 mm.
  • A pre-loaded axially adjustable disc spring pack compensates for differences in centre depths.
  • Perfect in combination with our lathe centres No. 321720, 321750 or 321770.

Face drivers are clamping tools used in mechanical production. They are used for transmitting torque from the machine spindle to the workpiece. The face driver (also called headstock centre) is used to clamp shafts between tips in machine tools. The complete outer contour of the workpiece can be machined using a single set-up. High concentricity requirements can be achieved by mounting on the workpiece centres.
The CoAE is a constant face driver which is manually clamped in a lathe. It is used predominantly for machining over the entire length. The components are clamped at the end face. Milling can also be performed in the same set-up. It impresses thanks to a constant clamping force, even on uneven end faces or in the case of large deviations from the orthogonality. The mounting is free of play radially. The modular design allows different tips to be used, as well as various driver heads with a single face driver, thus allowing machining of a wide variety of geometries. The CoAE replaces the Röhm face driver CoA. Suitable for manually clamping machine tools.

Application:

For mounting in the headstock taper of the lathe.

Supplied with:

  • 1 piece base body No. 327521 (suitable for clockwise and anti-clockwise rotation).
  • 1 piece centre No. 327661 size 6, for driver head size 13 – 24.
  • 1 piece centre No. 327661 size 12, for driver head size 21 – 40.
  • 4 pieces driver heads for working range dia. 13 – 100 mm No. 327601, 327611, 327641 and 327651.
  • In a wooden box with space for 6 additional driver heads and 3 centres.

Note:

CoAE system with round support rams.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart