{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L |
186 mm
|
|
| Head diameter D |
64 mm
|
|
| Type of centring point |
tracking
|
|
| Point angle α |
30 degrees; 60 degrees
|
|
| Usable length L2 |
105 mm
|
|
| Mounting machine-side |
MK3
|
|
| With shock absorbing |
yes
|
|
| Max. workpiece weight |
400 kg
|
|
| Maximum radial run-out |
0.01 mm
|
|
| Axial force |
5.5 kN
|
|
| With pressure indicator |
yes
|
|
| Use |
turning
|
|
| Weight |
2.1 kg
|
|
| Type of product |
centring drill
|
| Article number | 321750 3 | |
| EAN / GTIN | 4019208017112 | |
| Manufacturer number | 060798 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |