{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Stirnseiten-Mitnehmer-Grundkörper CoAE | |
| Overall length L | 150.5 mm | |
| Head diameter D | 63 mm | |
| Usable length L2 | 54 mm | |
| Head length L1 | 20 mm | |
| Mounting machine-side | MK3 | |
| With push-off thread | no | |
| With shock absorbing | no | |
| Direction of action | left-hand; right-hand | |
| Replaceable centring points included | no | |
| Use | turn-milling; turning | |
| Weight | 1.6 kg | |
| Type of product | face driver |
| Article number | 327521 3 | |
| EAN / GTIN | 4019208495583 | |
| Manufacturer number | 1340429 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |