{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 201 mm | |
| Head diameter D | 64 mm | |
| Type of centring point | tracking | |
| Point angle α | 30 degrees; 60 degrees | |
| Bull-nosed taper at front | no | |
| Point length L3 | 45.5 mm | |
| Mounting machine-side | MK3 | |
| With push-off thread | no | |
| With clamping faces | no | |
| With carbide tip | no | |
| With shock absorbing | yes | |
| Usable length L2 | 120 mm | |
| Max. workpiece weight | 260 kg | |
| Maximum radial run-out | 0.01 mm | |
| Half centring point | no | |
| Axial force | 5.5 kN | |
| Replaceable centring points included | no | |
| With pressure indicator | yes | |
| Use | turning | |
| Weight | 2.2 kg | |
| Type of product | centring drill |
| Article number | 321770 3 | |
| EAN / GTIN | 4019208018713 | |
| Manufacturer number | 079920 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |