Thread turning insert for metric external thread

Article no.: 271069 HB8015
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 2 pieces
    INR 3,832.40 / 1 Piece
  • from 10 pieces
    INR 3,194.40 / 1 Piece
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
In stock Available in 11-14 working days
475 pieces in stock 475 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Machining method thread processing external (EGA)
Direction of action right-hand
Coating PVD
Insert thickness T 3.39 mm
Length of insert L 16.5 mm
Grade HB8015
Cooling lubricant yes
Thickness of insert S 3.6 mm
Insert version right-hand
Thread type M; MF
Point angle 60 degrees
Tip radius R 0.289 mm
Thread profile full profile V
Attachment hole diameter 3.85 mm
Thread pitch 2 mm; 2 mm
Insert size L 16 mm
Threading insert code 16 ER 2.0 ISO CB
Cutting speed, main application, min. 60 m/min
Cutting speed, main application, max. 190 m/min
Cutting speed, secondary application, min. 60 m/min
Cutting speed, secondary application, max. 140 m/min
Tool material HC
Standard designation for cutting medium, 2nd Priority HC
Machining group M (stainless steel); P (steel)
Cutting media, manufacturer’s designation HB8015
Type of fastening for insert S (with counterbore screwed through hole)
Interface coding for insert 16ER
Insert designation 16 ER 2.0 ISO CB
Type of product profile threading insert
Number of teeth 3 pcs.
Suitable for material stainless steel (M); steel (P)
Type of fastening hole
Chip breaker yes
Cutting conditions interrupted
Number of potential uses 3 pcs.
Weight 5 g
Content single part

Identification & Classification

Article number 271069 HB8015
EAN / GTIN 4069515114875
Manufacturer number 271069 HB8015
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sintered chip breaker with ground profile.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability