{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ISO code indexable insert | WOEX 05T304 | |
| Designation | 24-000 | |
| Type | P25M | |
| Type | ST900 | |
| Tool material | Carbide | |
| Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
| Type of product | Indexable insert for drilling |
| Article number | 236740 24-000 | |
| EAN / GTIN | 4047109069923 | |
| Manufacturer number | 1082330500 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |