Industrial cleaning cloths, set Single cloths, 4-part set, Type: R

Article no.: 089188 R
New product
Price per 1 Piece (INR 4356.00 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
102 pieces in stock 102 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation
Industrial Cleaning Cloth, Folded, Grey
Packaging
cardboard
Colour
grey
Suitable for holder/dispenser
W4
Number of pack units
4 pcs.
Number of wipes/cloths per pack unit
120 pcs.
Total number of wipes/cloths/tear-offs
480 pcs.
Type of product
cloth
Length
415 mm
Width
355 mm
Material
fleece
Characteristics
single-use
Suitable for
cleaning work; dirt; grease; oils
Type of packaging
pack

Identification & Classification

Article number 089188 R
EAN / GTIN 7322541182766
Manufacturer number 520679
Manufacturer/responsible person Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 Mannheim, Germany, www.essity.com

Description

Version:

Complex parts and confined spaces are difficult to clean. These industrial cleaning wipes are soft and flexible to protect equipment, yet strong enough for light and medium-duty cleaning tasks. Wall dispensers make it easy to take out individual wipes whilst minimising waste. For all tasks: these versatile, disposable cleaning wipes easily absorb spilled oil, grease or water, making it easier to keep your workplace tidy.
Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.

Advantage:

Soft, flexible wipes.
For light to medium-duty cleaning tasks in industry.
Remove oil, grease and water.
exelCLEAN® reduces solvent consumption by up to 41%.
The ability to take wipes one at a time reduces waste.
Recycled packaging.

Suitable for:

Dispenser No. 089160 W4.

Supplied with:

4 packs, each containing 120 wipes.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability