Three-point chassis system type LX, with towbar manoeuvrable, Safe working load: 6t

Article no.: 086009 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Safe working load (t) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LX-6
Front loading area height 115 mm
Front loading area length 185 mm
Width front loading area 150 mm
Rear loading area height 115 mm
Rear loading area length 300 mm
Width rear loading area 250 mm
Rear adjustment range from – to 500 mm - 1,400 mm
Wheel ⌀ 85 mm
Wheel width 90 mm
Number of rear wheels 8
Number of front wheels 4
Safe working load 6 t
Weight 45 kg
Type of product Heavy-duty chassis

Identification & Classification

Article number 086009 6
EAN / GTIN 4025092163781
Manufacturer number LX-6
Manufacturer/responsible person Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de

Description

Version:

Three-point heavy load chassis elements for transporting medium-weight loads. With a towbar and a rear chassis element. The two identical rear chassis elements have adjustable connecting rods. Overall load capacity is distributed 50:50 between the front and rear chassis elements.

Supplied with:

Three chassis elements, two connecting bars, one towbar.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart