Adjustable magnetic clamp, Ferrite, Type: 952

Article no.: 085950 952
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
13 pieces in stock 13 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging loose
Length 195 mm
Width 11 mm
Height 200 mm
Nominal clamping force 200 N
Material of magnetic core ferrite
Angular adjustment range 280 degrees
Type of product angle magnet
Material sheet metal
Surface painted
Weight 0.49 kg
Standard works standard

Identification & Classification

Article number 085950 952
EAN / GTIN 2050000965449
Manufacturer number E952

Description

Version:

Jaws adjustable from 25° to 280°. Most common angles 90°, 60°, 45°, and 30° are marked for quick reference.

Application:

For precise holding of steel plates and pipes during welding and assembly operations.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart