Tabletop socket 4-fold, Number of sockets: 4

Article no.: 081121 4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
191 pieces in stock 191 pieces available in 11-14 working days

Select article variation and quantity

Number of sockets Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input F
Suitable for countries Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Portugal; Spain
Cable length 1.8 m
Cable class H05VV-F
Cable structure 3G1,5
AC supply voltage 250 V
Power supply mains-powered
Colour white
Length of cable 1.8 m
Socket type F
Number, socket 4
Nominal voltage, socket 250 V
Rated current, socket 16 A
Charging current 2,100 A
Number, USB interface 2
Type of product socket strip
Area of application indoor use
Characteristics integrated child-proofing; double insulation
Material of the housing plastic
Width of housing 105 mm
Depth of the housing 160 mm
Height of the housing 115 mm
Material cable poly vinyl chloride (PVC)
Connection type socket; USB interface

Identification & Classification

Article number 081121 4
EAN / GTIN 4007123648252
Manufacturer/responsible person Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 Tübingen, Germany, www.brennenstuhl.de

Description

Version:

Desk socket outlet with 2 pcs. USB 2.0 charger sockets and 2 desk socket outlets. Charging current of 2100 mA for quick charging.

Note:

Adapter plug with earth contact 250 V / 16 A for connecting earth contact plugs to other European plug systems can be found in the online shop under No. 081172 and No. 081174.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart