• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Compressed air blow gun, Type: ALU

Article no.: 080120 ALU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread BSP
Maximum working pressure 10 bar
Power supply pneumatic
Diameter of nozzle 1.5 mm
Material of nozzle metal
Material of the housing aluminium
Suitable for compressed air
Max. flow rate value, compressed air 250 l/min
Pressure 6 bar
Min. nominal diameter 9 mm
Material of connection metal
Content single part
Type of product blow gun
Max. operating pressure 10 bar
Hose included no
Connection type Plug-in nipples

Identification & Classification

Article number 080120 ALU
EAN / GTIN 4047322129213
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 Bad Urach, Germany, www.riegler.de

Description

Version:

Universally applicable, up to 10 bar operating pressure.
High-power compressed air blow gun, precisely controllable; 3 times the blow volume of conventional compressed air guns.
With 1.5 mm standard nozzle.

Supplied with:

Supplied with coupling adapter and hose adapter 9 mm.

Note:

Suitable compressed air blow gun holders can be found under No. 080263 H1 and 955750.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart