Hose with reinforcment, blue plasticised PVC, Length 50 m, Hose internal ⌀: 9mm

Article no.: 080036 9
Price per 1 Piece (INR 482.57 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
57 pieces in stock 57 pieces available in 11-14 working days

Select article variation and quantity

Hose internal ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blue
Type of product Schlauch
Shape of hose straight
Material of hose poly vinyl chloride (PVC)
External diameter of hose 15 mm
Internal diameter of hose 9 mm
Overall length 50 m
Min. operating temperature -15 °C
Max. operating temperature 60 °C
Max. operating pressure 15 bar
Suitable for compressed air

Identification & Classification

Article number 080036 9
EAN / GTIN 3506111047325
Manufacturer number 104732
Manufacturer/responsible person Tricoflex SAS, Avenue Jean-Juif 17, 51301 Vitry-Le-Francois, France, www.tricoflex.com

Description

Version:

Hose with polyester fibre reinforcement. Temperature range -15 °C to 60 °C.
Super Nobelair Soft, due to Full-Soft technology highly flexible even at low temperatures. For use indoors and outdoors. Operating pressure 15 bar.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability