Jigsaw, Type: STEP100X

Article no.: 078213 STEP100X
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation STEP100X
Power supply Mains-powered
Power consumption 700 W
Rate of strokes 1,000 min-1 - 3,200 min-1
maximum sawn thickness steel 10 mm
maximum sawn thickness wood 100 mm
Orbital stroke 4-fold
Weight 2.3 kg
maximum vibration to EN 10,5 m/s2
Format D-shape handle
Special features general purpose use
Mains frequency 50 Hz
tool change without tools yes, FIXTEC system
Type of product Saw
Nominal voltage 230 V

Identification & Classification

Article number 078213 STEP100X
EAN / GTIN 4002395136513
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu

Description

Version:

Sturdy general-purpose jigsaws with metal gearbox casings and overload protection.
700 W jigsaw with variable speed preselection and tool-free saw blade change.
  • Connection for dust removal system.

With FIXTEC quick-release clamping system allows blades to be changed in seconds without any tools, and selectable orbital stroke for optimum cutting power and dust extraction combined with reduced saw blade wear.

Supplied with:

Supplied with chip break guard.
Supplied with 2 × saw blades, extraction adapter, sole plate, mains cable 4 m, carrying case.

Note:

For jigsaw blades see No. 588400588551.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart