Cordless random orbital sander with rechargeable battery, Type: M18FROS125

Article no.: 077319 M18FROS125
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Battery capacity 5 Ah
Battery voltage 18 V
Speed of oscillation 6,000 min-1 - 12,000 min-1
Orbital stroke 2.4 mm
maximum vibration to EN 1.5 m/s2
Backing pad ⌀ 125 mm
Weight 1.9 kg
Type of product Orbital sander

Identification & Classification

Article number 077319 M18FROS125
EAN / GTIN 4058546521233
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

M18 FUEL™ cordless random orbital sander with 2.5 mm orbit and 12,000 rpm, which enables a fast and efficient material removal rate. The sander comes with a suction function as well as improved ergonomics and grip.

Supplied with:

Supplied with 2×5.0 Ah Li-ion battery, dust bag, extraction adapter, extension adapter, 2× abrasive paper.

Note:

Suitable 8-hole abrasive disc item No. 567745 and ABRANET item No. 567802.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart