Velour-backed abrasive disc ABRANET®, ⌀ 125 mm, Grit: 80

Article no.: 567802 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 195.00 / 1 Piece
  • from 50 Piece
    INR 163.00 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
11,123 pieces in stock 11,123 pieces available in 11-14 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ABRANET®
Grinding medium code A
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification & Classification

Article number 567802 80
EAN / GTIN 6416868662955
Manufacturer number 5423205080
Manufacturer/responsible person Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low impact on workplace and environment.
  • No clogging of the grinding wheel (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart