Angle grinder, Type: WEPBA24230

Article no.: 077150 WEPBA24230
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Nominal voltage 240 V
Power consumption 2,400 W
No load speed 6,600 min-1
Torque 17 Nm
Connection thread M14
maximum disc ⌀ 230 mm
Weight 6.2 kg
Cable length 4 m
Mains frequency 50 Hz
Dead man's circuit yes
Soft start yes
Restart block yes
Kick-back stop yes
Type of product Angle grinder

Identification & Classification

Article number 077150 WEPBA24230
EAN / GTIN 4007430337641
Manufacturer number 606481000
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

Strong 230-mm angle grinder with Metabo Marathon motor with patented dust protection to ensure a long service life:
  • Electronic safety shut-off function: reduces kick-back when the disc is blocked, providing excellent protection for the operator.
  • Electronic overload protection and restart inhibit.

Supplied with:

Supplied with protective hood, additional handle, quick-clamping nut.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart