{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number, | 1 | |
| Charge status indicator | light symbol | |
| Manufacturer’s designation | ASC290 | |
| Type of product | charger | |
| Min. voltage range | 12 V | |
| Max. voltage range | 36 V |
| Article number | 073890 ASC290 | |
| EAN / GTIN | 4061792254688 | |
| Manufacturer number | 627370000 | |
| Manufacturer/responsible person | Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Germany, www.metabo.com |