{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Max. power | 72 W | |
| Minimum charging voltage | 12 V | |
| Charging voltage max. | 36 V | |
| Manufacturer’s designation | ASC72 | |
| Type of product | charger | |
| Output power | 72 W |
| Article number | 073890 ASC72 | |
| EAN / GTIN | 4061792290730 | |
| Manufacturer/responsible person | Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Germany, www.metabo.com |