Steel panel storage level, Width 2140 mm, Depth: 600mm

Article no.: 991025 600
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 2,140 mm
Depth 600 mm
Storage level width 2,140 mm
Storage level depth 600 mm
Panel width 300 mm
Panel thickness 1.25 mm
suitable for racking depth 600 mm
Type of product Storage shelf

Identification & Classification

Article number 991025 600
Copy
EAN / GTIN 4004514226310
Copy
Manufacturer number 19586
Copy
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart