Stepladder possible number of rungs 4 – 6, single-sided access, with GripStep step overlay

Article no.: 965901 4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Availability

  • Ladders and platforms load capacity: 150
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Hoffmann perforated panel grid interval 9×9
Length L 1.73 m
Ladder length 1.73 m
Working height approx. 3 m
Platform height 0.93 m
outer width at bottom 0.5 m
Cross beam height 73 mm
Rung/step depth 80 mm
Material Aluminium
Type of step step
Accessibility single-sided
Weight 6.6 kg
Type of product Stepladder

Identification & Classification

Article number 965901 4
Copy
EAN / GTIN 4045197742049
Copy
Manufacturer number 965901 4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Steps and stiles of aluminium, permanent connection between steps and stiles, swaged in 4 ways. Great stability due to robust construction.
80 mm deep treads with non-slip serrated surfaces.
EasyHandle Haptoprene handle with clamping mechanism, non-slip BalanceBase end caps.
Supplied with GripStep step pad.
With plastic shelf.
With optimised ladder joint with a large contact face, 6-fold riveting and plastic protective cap.

Standard:

To DIN EN 131-2, BetrSichV, TRBS 2121, DGUV Information 208-016 and 208-017 and the applicable DGUV regulations.

Colour:

Stiles anthracite RAL 7016 powder-coated.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart