Copy mill short, Plain shank, ⌀ D: 8mm

Article no.: 212601 8
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
22 pieces in stock 22 pieces available in 11-14 working days

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Availability

  • Milling application: Copy milling
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Number of cutting edges Z 2
Shank type Plain shank
Milling application Copy milling
Through-coolant no
Tool exchange PowerCard
Overhang L1 32 mm
Overall length Ltot 92 mm
⌀ d1 7.2 mm
Shank ⌀ Ds h6 12 mm
Insert screw 219870 (7IP; 0.9 Nm)
Type of product Copy mill

Identification & Classification

Article number 212601 8
Copy
EAN / GTIN 4045197712615
Copy
Manufacturer number 212601 8
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances.
Highest interchange accuracy guaranteed: ± 0.015 mm.
Without through−coolant feed.

Application:

General use for finishing and semi-finishing operations.
Steel – for general use in machining drop-forgings, and in tool and mould making.

Note:

Calculate the speed based on the effective ⌀ Dw.
Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart