Vertical toggle clamp with horizontal base, Type: 1

Article no.: 376508 1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
398 pieces in stock 398 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 376508 1
Hole spacing e 16 mm
Hole spacing f 24 mm
Bore ⌀ d 3 mm
Clamping height H 19 mm
Clamping force P1 500 N
Clamping force P2 710 N
overall height 77 mm
overall length 51.5 mm
Contact screw M5×30 mm
Type of product Vertical toggle clamps

Identification & Classification

Article number 376508 1
Copy
EAN / GTIN 4045197226266
Copy
Manufacturer number 376508 1
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With horizontal base for fixing to base plates etc.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart