• The item cannot be ordered due to missing prices.

Waste bin / ashtray combination, Volume: 40l

Article no.: 987175 40

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 40 l
Filling volume of ashtray 5 l
Height 815 mm
Width 350 mm
Depth 350 mm
Weight 25.4 kg
Type of product Ashtray

Identification numbers & Classifications

Article number 987175 40
EAN / GTIN 4031068156718
Manufacturer number 650-040-0-1-100

Description

Version:

Waste bin of galvanised sheet metal, powder-coated, resistant to UV and the weather. Opening on all four sides to receive waste. Head element / ashtray of perforated stainless steel for stubbing out and disposing of cigarettes.
Separately removable ashtray. Galvanised inner container can be removed when the lockable swing door at the front is opened. Door is locked by a square key lock.
4 plastic feet – the front two are adjustable to accommodated variations in the height of the ground.

Standard:

Incombustible to DIN 4102, fire protection class A1.

Supplied with:

Supplied with ashtray, galvanised inner container, attachment template for drilling anchor holes in the ground.

Colour:

Body anthracite RAL 7016 powder-coated, header element of brushed stainless steel.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart