• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

PU foam earplugs orange, Type: 200

Article no.: 097697 200
Set price 200 Pair (0.15 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Set price 200 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Guideline / labelling CE mark
Colour orange
Cord provided no
Material of earplugs Polyurethane (PU)
Plug properties deformable
Contents pairs 200 pair
Type of product earplugs
Size Unit size
SNR value (noise attenuation) 33 dB
Standard EN 352-2
Noise attenuation passive
Reuse disposable
PPE protection category III

Identification & Classification

Article number 097697 200
EAN / GTIN 5036108171941
Manufacturer/responsible person Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Description

Description:

PU foam disposable earplugs made of soft and durable foam. Easy to fit and remove. Excellent dampening and a comfortable fit for long-term use. Each pair is supplied in an individual hygienic polythene bag with matching instructions.

Feature:

  • Disposable earplugs made of soft PU foam
  • Supplied in a handy dispenser box
  • One pair per polythene bag for hygienic storage
  • Excellent dampening system
  • Easy to fit
  • CE-certified
  • UKCA-labelled
  • CE-CAT III
  • Custom packaging for vending machines
  • Sales box to aid presentation
  • This product is sold in pairs
  • This product is sold in inner boxes

Standard:

  • EN 352-2 (SNR 33dB)
  • ANSI S3.19 (NRR 32dB)
  • AS/NZS 1270 (SLC(80) 19dB - Class 3)

Material:

Material: PU foam

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart