{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | ARGON | |
| Manufacturer’s designation | ARGON 3205 | |
| Suitable for welding method, welding protection | WIG / TIG welding | |
| Contents pairs | 1 pair | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 2 | |
| Resistance to cuts (Coupe test) | 1 | |
| Tear propagation resistance | 1 | |
| Resistance to penetration | 1 | |
| Resistance to cuts (TDM) | X | |
| Impact protection | not defined | |
| A: Behaviour when exposed to fire, EN 407 | 4 | |
| B: Contact heat, EN 407 | 1 | |
| C: Convection heat, EN 407 | 2 | |
| D: Radiated heat, EN 407 | X | |
| E: small molten spatters, EN 407 | 4 | |
| F: large molten spatters, EN 407 | X | |
| Type, EN 12477 | type B | |
| Type of leather | nappa leather | |
| EN 407 code | 412X4X | |
| EN 388 code | 2111X | |
| Colour | white | |
| Type of product | gloves | |
| Area of application | welding protection | |
| Glove size | 9 | |
| Reuse | reusable | |
| Unit | pair | |
| Standard | EN 12477; EN 388; EN 407 | |
| Backing material | leather | |
| Coating | no coating | |
| Overall length L | 350 mm | |
| Content | pair |
| Article number | 094113 9 | |
| EAN / GTIN | 4059904225220 | |
| Manufacturer number | 3205-9 | |
| Manufacturer/responsible person | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 Bedburg (Kaster), Germany, www.nitras-safety.com |