• The item cannot be ordered due to missing prices.

Sabre saw blades set, Designation: S325GF

Article no.: 588755 S325GF
New product

Select article variation and quantity

Designation Price per Piece (incl. VAT)

Availability

  • optimised for material: Steel; INOX
  • Sheet thickness (solid panel): 0.5-1.5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HSS
Tooth pitch 0.8 mm
Blade length 85 mm
Designation S325GF
optimised for material Steel; INOX
Sheet thickness (solid panel) 0.5-1.5 mm
Propulsive equipment Sabre saw
Number of blades 5
Type of product Sabre saw blade

Identification & Classification

Article number 588755 S325GF
EAN / GTIN 4059952622323
Manufacturer number 2608658987
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

The PRO Thin Metal S325GF sabre saw blade has been specially developed for cutting very thin metal sheets, such as when working on heating and air conditioning systems. It is equally suitable for cutting non-ferrous metals such as copper sheet and is the ideal choice for heating, ventilation and air conditioning installations.

Application:

For working on very thin metal sheets.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart