Steel D-ring anchor for concrete, Type: D-RING

Article no.: 098299 D-RING
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 3M DBI-SALA
Manufacturer’s designation 2104565
Colour red; black; silver
Characteristics pivotable
Squares 360 degrees
Type of fastening thread
Surface untreated
Type of product eye bolt
Material steel

Identification & Classification

Article number 098299 D-RING
EAN / GTIN 648250163634
Manufacturer number 7100309982
Manufacturer/responsible person 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Description

Version:

3M™ DBI-SALA® steel D-ring anchor for concrete. Can be used as an attachment point in several directions. The D-ring unit can be re-used with a new anchor pin – resulting in greater flexibility at the workplace. Very economical and durable. can be rotated by 360°. 18-19 mm bore. Tested to EN 795 class A.